NST 2-1/2 in. Gauge
NST 2-1/2 in. Gauge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A bleeder valve has been added allowing the user to vent air and water from the hydrant before taking readings
- You can put your hand on the three way ball valve and feel a vacuum if hydrant is draining
- Long handle fire hydrant cap and gauge
- Protect your investment with a foam case
-
Lead Law Compliant
Specifications
- Diameter:
- 3-1/2 in
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Gauge
- UL Listed:
- No
- WaterSense Labeled:
- No