NST Economy Flow and Pressure Testing Kit
NST Economy Flow and Pressure Testing Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economy flow and pressure testing kit
- Kit includes one each, 100 psi gauge 2-1/2 in, 160 psi gauge 2-1/2 in, cap with bleeder, quick connect, ball valve, pitot tube assembled in a case
- Gauges are 2-1/2 in face
- Just add a hydrant wrench P66602 or P66604
Specifications
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- NSF Certified:
- No
- Number of Pieces:
- 6 Piece
- Pressure - High:
- 100, 160
- Product Type:
- Economy Flow and Pressure Testing Kit
- UL Listed:
- No
- UPC:
- 781889910252
- Weight:
- 26 lb