This product requires certification to purchase.

NST Fire Hydrant Gauge

Pollardwater

NST Fire Hydrant Gauge

  • Fast #
  • Part #PP67023EZ
  • Item #4936665
  • Manufacturer Part #P67023EZ
3.6 out of 5 Customer Rating
Brand image
Pollardwater

NST Fire Hydrant Gauge

  • Fast #
  • Part #PP67023EZ
  • Item #4936665
  • Manufacturer Part #P67023EZ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Cost effective fire hydrant gauge and cap less bleeder valve.
  • Add an optional case to protect your fire hydrant gauge
  • This pin lug cap works with our standard hydrant wrench PP66602
  • Requires Certification

Specifications

Diameter:
2-1/2
End Connection 1:
NST
End Connections:
NST
FM Approved:
No
Fitting Type:
Straight
Material:
Brass
NSF Certified:
No
Pressure - High:
200
Product Type:
Hydrant Gauge
UL Listed:
No
UPC:
781889910306