NST Pressure Testing Kit
NST Pressure Testing Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight and only 14 pounds
- STORZ connections available on both 4" and 4-1/2" models
- Swivels to aim flow to where discharged water will minimize property damage
- Diffuses flow to reduce damage
- Diffuser performs 3 functions simultaneously as it swivels to aim flow, diffuses flow to reduce damage and allows you to estimate the amount of water flushed
- Ruggedly constructed to provide years of dependable service
- This diffuser has a replaceable pressure tube
- Piezo tube assembly and 100 psi liquid filled gauge
Specifications
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Material:
- Cast Aluminum
- NSF Certified:
- No
- Pressure - High:
- 100
- Product Type:
- Pressure Testing Kit
- UL Listed:
- No
- UPC:
- 781889907474
- Weight:
- 12 lb