Pollardwater
Pitot Gauge and Quick Release Fitting Pitot Blade Pitot Blade
Part #PP65902 | Item #4930275 | Manufacturer Part #P65902
Call for Pricing
Brand Model Compatibility:
Pitot Gauge and Quick Release Fitting Pitot BladePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Replacement blade only
Specifications
Brand Model Compatibility: Pitot Gauge and Quick Release Fitting Pitot Blade
Color Finish: Polished Chrome
FM Approved: No
MA Approved: No
Material: Brass, Copper
NSF Certified: No
Product Type: Pitot Blade
WaterSense Labeled: No