Cary Case for 24 in. and 36 in. Scopes
ProScope Cary Case for 24 in. and 36 in. Scopes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pollard ProScope is ideal for any hard to read water meter application whether it is under water or too deep to read normally
- Magnifier lens is a high quality Fresnel lens that offers superior optical properties over any other meter reading device in the industry (model PP58505 only)
- LED light is small enough not to obstruct your view and bright enough to illuminate the register (model PP58505 only)
- Each unit features an integral wiper blade that one can use to clear the register dial face
- Durable, compact and a must for every meter reader
Specifications
- Brand Model Compatibility:
- Joseph G. Pollard 24 in and 36 in Proscope Meters
- Collection:
- ProScope
- Product Type:
- Case
- UPC:
- 781889891865
- Weight:
- 1.0