Clear Lens Kit
ProScope Clear Lens Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Lens Kit Includes: Lens, O-Ring & Replacement Wiper Blade
- Lens kit does not include black retainer cap PP58510 (sold separately)
Specifications
- Brand Model Compatibility:
- Pollard ProScope
- Collection:
- ProScope
- Color Finish Name:
- Clear
- Product Type:
- Kit
- UPC:
- 781889891735
- Weight:
- 0.25