12V Submersible Pump
PurgePro 12V Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to use
- Fresh and salt water rated
- Continuous duty rated
- Up to 42 feet of head
- Built-in strainer
- Ideal for hydrants, meter pits and vaults that need to be drained
- Plugs into your vehicles 12V cigarette lighter with 13 foot of cable
Specifications
- Automatic Shut-Off:
- No
- Collection:
- PurgePro
- Cord Length:
- 13 ft
- Flow Rate:
- 4.75 gpm
- Maximum Feet of Head:
- 42
- Power Source:
- DC
- Pump Application:
- Utility
- UL Listed:
- No
- UPC:
- 781889907917
- Volts:
- 12V