This product requires certification to purchase.

Reflective Pavement Marker Blue

Pollardwater

Reflective Pavement Marker Blue

  • Fast #
  • Part #PP69253
  • Item #1835829
  • Manufacturer Part #P69253
3.3 out of 5 Customer Rating
Brand image
Pollardwater

Reflective Pavement Marker Blue

  • Fast #
  • Part #PP69253
  • Item #1835829
  • Manufacturer Part #P69253
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy to see, instantly spot hydrants from 1000' away
  • Brilliant blue, reflective lenses alert firs responders to each hydrant's location
  • Easily installed with our peel and stick butyl pads - Sold Separately
  • Place directly opposite each hydrant
  • High impact plastic, traffic bearing
  • Requires Certification

Specifications

Brand Model Compatibility:
P67596 Hydrant
Color Finish Name:
Blue
Length:
4 in
Material:
Plastic
Material Type:
Methyl Methacrylate, Acrylic
UPC:
781889906033
Width:
4 in