Series 756 and 758 Firelock™ 200 psi Pitot Kit
Series 756 and 758 Firelock™ 200 psi Pitot Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handheld pitot and hydrant flow testing
- Quick disconnect makes easy work of switching gauges
- Only includes 1 gauge
- Case has room for 2 gauges
Recommended Accessories
Specifications
- Brand Model Compatibility:
- Series 756 and 758 Firelock™
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/2 in
- FM Approved:
- No
- Handle Material:
- Brass
- Material:
- Brass, Copper
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Product Type:
- Pitot Kit
- UL Listed:
- No
- UPC:
- 781889908549