15 ft. Sludge Sampler
SludgePro™ 15 ft. Sludge Sampler
Product Details
Product Details
- Accurately measure settleable solids in slurry
- Polycarbonate construction provides strength and durability
- Sampler consists of three 5 ft. sections that are 3/4" in diameter
- Fittings are attached with a solvent-based adhesive to provide a leak-proof joint far superior to rivets used by competing brands
- The sampler's bottom section is marked with waterproof tape at 1 ft. increments
- Expand to 25 ft. with the addition of two middle sections
Documents
Specifications
- Automatic Shut-Off:
- No
- Collection:
- SludgePro™
- Diameter:
- 3/4 in
- EPA Compliant:
- No
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Testing & Kits
- UPC:
- 781889891544