This product requires certification to purchase.

5 ft. Plastic Sampler Bottom Section for SludgePro™

Pollardwater

SludgePro™ 5 ft. Plastic Sampler Bottom Section for SludgePro™

  • Fast #
  • Part #PSP15BOTTOM
  • Item #4933710
  • Manufacturer Part #SP15BOTTOM
3.4 out of 5 Customer Rating
Brand image
Pollardwater

SludgePro™ 5 ft. Plastic Sampler Bottom Section for SludgePro™

  • Fast #
  • Part #PSP15BOTTOM
  • Item #4933710
  • Manufacturer Part #SP15BOTTOM
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Replacement 5' bottom section for SludgePRO™ settled solids sampler
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
5 ft
Width
3/4 in
Characteristics & Features
Collection
SludgePro™
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
Product Type
Testing & Kits
UPC
781889891599