5 ft. Plastic Sampler Top Section for SludgePro™
SludgePro™ 5 ft. Plastic Sampler Top Section for SludgePro™
Product Details
Product Details
- Replacement 5' top section for SludgePRO™ settled solids sampler with rope
Specifications
- CE Approved:
- No
- Collection:
- SludgePro™
- Diameter:
- 3/4
- EPA Compliant:
- No
- Length:
- 5
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Product Type:
- Sampler
- UL Listed:
- No
- UPC:
- 781889891537