5 ft. XL Plastic Sampler Bottom Section for SludgePro™
SludgePro™ 5 ft. XL Plastic Sampler Bottom Section for SludgePro™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement 5' bottom section with ball check valve for SludgePRO™ XL settled solids sampler
Specifications
- Collection:
- SludgePro™
- Diameter:
- 1-1/4 in
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Testing & Kits
- UPC:
- 781889891445