5 ft. XL Plastic Sampler Middle Section for SludgePro™
SludgePro™ 5 ft. XL Plastic Sampler Middle Section for SludgePro™
Product Details
Product Details
- Replacement 5 ft middle section for SludgePRO™ XL settled solids sampler
Specifications
- Collection:
- SludgePro™
- Diameter:
- 1-1/4
- Length:
- 5
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Product Type:
- Testing & Kits
- UL Listed:
- No
- UPC:
- 781889891766
- Width:
- 7-1/4