This product requires certification to purchase.

5 ft. XL Plastic Top Section with Rope for SludgePro™

Pollardwater

SludgePro™ 5 ft. XL Plastic Top Section with Rope for SludgePro™

  • Fast #
  • Part #PSPXL15TOP
  • Item #4933761
  • Manufacturer Part #SPXL15TOP
4 out of 5 Customer Rating
Brand image
Pollardwater

SludgePro™ 5 ft. XL Plastic Top Section with Rope for SludgePro™

  • Fast #
  • Part #PSPXL15TOP
  • Item #4933761
  • Manufacturer Part #SPXL15TOP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement 5' top section for SludgePRO™ XL settled solids sampler
  • Requires Certification

Specifications

CE Approved:
No
Collection:
SludgePro™
Diameter:
1-1/4 in
EPA Compliant:
No
Length:
5 ft
Material:
Plastic
Material Type:
Polycarbonate
NSF Certified:
No
Product Type:
Top Section with Rope
UL Listed:
No
UPC:
781889891605