This product requires certification to purchase.

15 ft. Sludge Sampler Kit

Pollardwater

SludgePro™ XL 15 ft. Sludge Sampler Kit

  • Fast #
  • Part #PSPXLKIT
  • Item #4930523
  • Manufacturer Part #SPXLKIT
5 out of 5 Customer Rating
Brand image
Pollardwater

SludgePro™ XL 15 ft. Sludge Sampler Kit

  • Fast #
  • Part #PSPXLKIT
  • Item #4930523
  • Manufacturer Part #SPXLKIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The SludgePRO™ XL settled solids sampler’s advanced check valve design provides the highest internal flow area of any core sampler on the market
  • Unique, high flow check valve minimizes clogging in sludge with high solids content
  • Threaded, two piece valve design disassembles for easy cleaning
  • Sampler consists of three 5 ft. sections that are 1-1/4" in diameter
  • Polycarbonate construction delivers exceptional strength and rigidity even when full
  • Solvent based adhesive provides leak-proof joints
  • Bottom section is marked in 1 ft. increments
  • Expand to 25 ft. with the addition of two middle sections
  • Determine sludge blanket and settled solids levels at sewage treatment plants
  • Sampler kit includes the 15 ft. sampler, carrying case and cleaning brush
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Collection:
SludgePro™ XL
Diameter:
1-1/4 in
Length:
15 ft
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Accessory
UL Listed:
No
UPC:
781889909171
Weight:
10 lb