Sonoscope Extension with Coupling
Sonoscope Extension with Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal extension bar that screws onto the probe of the Sonoscope, extending its reach
- Extension bar provides user the added convenience of not having to get as close to object they are listening to for added comfort
- Use this bar when listening to hydrants that are difficult to reach
- Attach up to two extensions for maximum reach
Specifications
- Application:
- Leak Survey
- Color Finish Name:
- Silver
- Diameter:
- 1/8
- Length:
- 5-1/2
- Material:
- Steel
- UPC:
- 781889908327
- Weight:
- 11.7