3/8 in. Hydrant Steam Thawer
Steam Chief 3/8 in. Hydrant Steam Thawer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Thaws frozen hydrants quickly
- Portable and easy to use
- Generator runs 40 minutes on 3 gallons of water
- Uses propane gas to heat water in the 3 gallon steam generator
- Comes complete with a 30 lb steam gauge, safety valve, steel nozzle and 6' hose for easy maneuverability
- Also thaws frozen pipes, meters and valves
- Propane tank sold separately
Specifications
- Capacity:
- 5 gal
- Collection:
- Steam Chief
- Fits Pipe Size:
- 3/8 in
- Length:
- 12 in
- Power Source:
- Gas
- Tool Type:
- Thawing Unit
- UL Listed:
- No
- Weight:
- 39 lb