This product requires certification to purchase.

Style E Meter Seals with 18 in. Copper Wire Bag of 250

Pollardwater

Style E Meter Seals with 18 in. Copper Wire Bag of 250

  • Fast #
  • Part #PP74912
  • Item #4931956
  • Manufacturer Part #P74912
4.4 out of 5 Customer Rating
Brand image
Pollardwater

Style E Meter Seals with 18 in. Copper Wire Bag of 250

  • Fast #
  • Part #PP74912
  • Item #4931956
  • Manufacturer Part #P74912
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Seal off meter bypass's or meter registers to ensure tamper-free activity
  • Flexible four-ply copper wire attached
  • Requires Certification

Specifications

Length:
18
Material:
Copper
Product Type:
Meter
UPC:
781889909737
Weight:
3