This product requires certification to purchase.

Style E Meter Seals with 24 in. Copper Wire Bag of 250

Pollardwater

Style E Meter Seals with 24 in. Copper Wire Bag of 250

  • Fast #
  • Part #PP74918
  • Item #4931972
  • Manufacturer Part #P74918
5 out of 5 Customer Rating
Brand image
Pollardwater

Style E Meter Seals with 24 in. Copper Wire Bag of 250

  • Fast #
  • Part #PP74918
  • Item #4931972
  • Manufacturer Part #P74918
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Seal off meter bypass's or meter registers to ensure tamper free activity
  • Flexible four-ply copper wire attached
  • Requires Certification

Specifications

Length:
24 in
Material:
Copper
Package Quantity:
Bag of 250
Product Type:
Meter
UPC:
781889909744
Weight:
3.3 lb