TruckFlush Dechlorinator Kit
TruckFlush Dechlorinator Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add-on kit converts the standard TruckFlush to a dechlorinating diffuser
- Consists of (1) PTFCRADLE and (3) LPDTABLETSCREEN
- Designed and tested for use with Vita-D-Chlor™ Tablets
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Vita-D-Chlor™
- FM Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Dechlorinator Kit
- UL Listed:
- No
- UPC:
- 781889892398
- Weight:
- 2 lb