This product requires certification to purchase.

Tablet Screen

Pollardwater

Vita-D-Chlor™ Tablet Screen

  • Fast #
  • Part #PVITATABSCREEN
  • Item #3196452
  • Manufacturer Part #LPDTABLETSCREEN
3.7 out of 5 Customer Rating
Brand image
Pollardwater

Vita-D-Chlor™ Tablet Screen

  • Fast #
  • Part #PVITATABSCREEN
  • Item #3196452
  • Manufacturer Part #LPDTABLETSCREEN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accessory item for LPD-250(ALUM) Dechlorinating Diffusers
  • Screen for use with Vita-D-Chlor™ Tablets
  • Insert the screen and 4–5 tablets for chlorine or chloramine concentrations up to 4 ppm
  • For concentrations 4–10 ppm, fill the tablet chamber with 10 tablets and remove the tablet screen
  • Fine tunes the dissolve rate of ascorbic acid tablets when used in the LPD-250(ALUM) thus preventing chemical waste
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Vita-D-Chlor™
Material:
Stainless Steel
Product Type:
Ascorbic Acid
UL Listed:
No
UPC:
781889906248