XL Carrying Case
XL Carrying Case
Product Details
Product Details
- SludgePro™ XL carrying case
- Holds up to four 5' sections
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Fabric
- NSF Certified:
- No
- Product Type:
- Carrying Case
- UL Listed:
- No
- UPC:
- 781889891803