966 Series Single Cylinder Interior Pack with Polo Knob in Satin Nickel
Polo 966 Series Single Cylinder Interior Pack with Polo Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handlesets
- Universal handing; fits both right handed and left handed doors
- Keys Sold Separately
- ANSI/BHMA grade 3 certified
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI - Grade 3
- Collection:
- Polo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-23/32 in
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-23/32 in
- Material:
- Metal
- Security Grade:
- 3
- Shape:
- Round
- Thickness:
- 2-5/8 in
- UL Listed:
- No
- Width:
- 2-5/8 in