Hall/Closet Knob in Satin Chrome
Polo Hall/Closet Knob in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Door Knobs
- Collection:
- Polo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-23/32 in
- Door Hardware Type:
- Passage Knob
- Handle Type:
- Knob
- Height:
- 2-5/8 in
- Length:
- 2-23/32 in
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-5/8 in