1-1/2 in. MPT 304L Stainless Steel Transition Coupling
1-1/2 in. MPT 304L Stainless Steel Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- The relaxation creates a seal to prevent leakage
- Under pressure, the internal pressure within the pipe increases the sealing surface area on the barb
- Multi-level mechanical transition fitting
Documents
Specifications
- ANSI:
- ANSI B1.20 1983 R1992
- ASME:
- ASME B1.20 1983 R1992
- ASTM:
- ASTM A-249, ASTM A-269, ASTM D-3350, ASTM F-714, ASTM SA-312
- AWWA:
- AWWA C-116 2001
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- UL Listed:
- No