1-1/2 in. MPT 316L Stainless Steel Transition Coupling
1-1/2 in. MPT 316L Stainless Steel Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Under pressure, the internal pressure within the pipe increases the sealing surface area on the barb
- Multi-level mechanical transition fitting
- The relaxation creates a seal to prevent leakage
- 5-year limited warranty on functional parts
- Lifetime limited warranty on primary and secondary heat exchangers
- Cleanable filter can be rinsed or vacuumed
Documents
Specifications
- ASME:
- ASME B1.20 1983 R1992
- ASTM:
- ASTM A-249, ASTM A-269
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Length:
- 8 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11