This product requires certification to purchase.

1-1/4 in. MPT 316L Stainless Steel Transition Coupling

Poly-Cam

1-1/4 in. MPT 316L Stainless Steel Transition Coupling

  • Fast #
  • Part #P7100125S611
  • Item #1802905
  • Manufacturer Part #710-0125/S6/11
4.2 out of 5 Customer Rating
Brand image
Poly-Cam

1-1/4 in. MPT 316L Stainless Steel Transition Coupling

  • Fast #
  • Part #P7100125S611
  • Item #1802905
  • Manufacturer Part #710-0125/S6/11
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • The relaxation creates a seal to prevent leakage
  • Under pressure, the internal pressure within the pipe increases the sealing surface area on the barb
  • Multi-level mechanical transition fitting
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20 1983 R1992
ASTM:
ASTM A-249, ASTM A-269
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Length:
8 in
Material:
Stainless Steel, Plastic
Material Type:
316, HDPE
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11