This product requires certification to purchase.

16 x 1 in. Aluminum Saddle Tap with 3 Base

Poly-Cam

16 x 1 in. Aluminum Saddle Tap with 3 Base

  • Fast #
  • Part #P4150100C3BBZ16
  • Item #5061416
  • Manufacturer Part #4150100C3BBZ16
5 out of 5 Customer Rating
Brand image
Poly-Cam

16 x 1 in. Aluminum Saddle Tap with 3 Base

  • Fast #
  • Part #P4150100C3BBZ16
  • Item #5061416
  • Manufacturer Part #4150100C3BBZ16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Water, Industrial
Fits Pipe Size:
16 in
Material:
Aluminum
Tap Size:
1 in
UL Listed:
No