This product requires certification to purchase.

2 in. MNPT SDR 11 304 Stainless Steel Coupling

Poly-Cam

2 in. MNPT SDR 11 304 Stainless Steel Coupling

  • Fast #
  • Part #P7100200S4
  • Item #1883326
  • Manufacturer Part #710-0200/S4
4.8 out of 5 Customer Rating
Brand image
Poly-Cam

2 in. MNPT SDR 11 304 Stainless Steel Coupling

  • Fast #
  • Part #P7100200S4
  • Item #1883326
  • Manufacturer Part #710-0200/S4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Sizes range from .5 to 12 in NPT
  • All national pipe threads are made to ANSI/ASME B1.20.1 - 2013
  • Manufactured of carbon steel (A53 or A106 grade), type 304 stainless steel (ASTM A249 or ASTM A269), type 316 stainless steel (ASTM A249 or ASTM A269), C954 grade aluminum bronze (lead free material this complies with California AB1953, SB1334 and SB1935)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI B1.20.1 2013
ASME:
ASME B1.20.1 2013
ASTM:
ASTM A-249, ASTM A-269, ASTM D-2513 CAT 1, ASTM D-2513 CAT 3
Clean Bagged:
No
Coating:
Epoxy
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Coupling
Length:
8 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11