This product requires certification to purchase.

2 in. MPT 316L Stainless Steel Transition Coupling

Poly-Cam

2 in. MPT 316L Stainless Steel Transition Coupling

  • Fast #
  • Part #P7100200S611
  • Item #1802903
  • Manufacturer Part #710-0200/S6/11
5 out of 5 Customer Rating
Brand image
Poly-Cam

2 in. MPT 316L Stainless Steel Transition Coupling

  • Fast #
  • Part #P7100200S611
  • Item #1802903
  • Manufacturer Part #710-0200/S6/11
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • The relaxation creates a seal to prevent leakage
  • Under pressure, the internal pressure within the pipe increases the sealing surface area on the barb
  • Multi-level mechanical transition fitting
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20 1983 R1992
ASME:
ASME B1.20 1983 R1992
ASTM:
ASTM A-249, ASTM A-269, ASTM D-3350, ASTM F-714, ASTM SA-312
AWWA:
AWWA C-116 2001
Application:
Residential
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
8 in
Material:
Plastic, Stainless Steel
Material Type:
316, HDPE
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11
UL Listed:
No