This product requires certification to purchase.

2 x 1 x 1 in. HDPE SDR 11 Reducing Tee

Poly-Cam

2 x 1 x 1 in. HDPE SDR 11 Reducing Tee

  • Fast #
  • Part #P52302000100S4
  • Item #4384102
  • Manufacturer Part #523-0200/0100/S4
4.9 out of 5 Customer Rating
Brand image
Poly-Cam

2 x 1 x 1 in. HDPE SDR 11 Reducing Tee

  • Fast #
  • Part #P52302000100S4
  • Item #4384102
  • Manufacturer Part #523-0200/0100/S4
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 1 in x 1 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11