3 in. MPT 316L Stainless Steel Transition Coupling
3 in. MPT 316L Stainless Steel Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Under pressure, the internal pressure within the pipe increases the sealing surface area on the barb
- Multi-level mechanical transition fitting
- The relaxation creates a seal to prevent leakage
Documents
Specifications
- ANSI:
- ANSI B1.20 1983 R1992
- ASME:
- ASME B1.20 1983 R1992
- ASTM:
- ASTM A-249, ASTM A-269, ASTM D-3350, ASTM F-714, ASTM SA-312
- AWWA:
- AWWA C-116 2001
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 316, HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- UL Listed:
- No