3 in. MPT Carbon Steel Transition Coupling
3 in. MPT Carbon Steel Transition Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Under pressure, the internal pressure within the pipe increases the sealing surface area on the barb
- Multi-level mechanical transition fitting
- The relaxation creates a seal to prevent leakage
Documents
Specifications
- ASME:
- ASME B1.20
- ASTM:
- ASTM A-53, ASTM A-106
- AWWA:
- AWWA C-116-01, AWWA C-213-01
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 8 in
- Material:
- Carbon Steel, Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR11
- UL Listed:
- UL 262