3/4 in. MPT Transition Coupling
3/4 in. MPT Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- The relaxation creates a seal to prevent leakage
- Under pressure, the internal pressure within the pipe increases the sealing surface area on the barb
- Multi-level mechanical transition fitting
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2513
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Aluminum Bronze, Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR11