4 x 3/4 in. Tapping Aluminum and HDPE Saddle with 3 in. Base
4 x 3/4 in. Tapping Aluminum and HDPE Saddle with 3 in. Base
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Saddle
- Material:
- Aluminum, Plastic
- Material Type:
- HDPE
- Tap Size:
- 3/4