6 in. MPT Straight SDR 11 316 Stainless Steel Mechanical Transition Fitting
6 in. MPT Straight SDR 11 316 Stainless Steel Mechanical Transition Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20 1983
- ASTM:
- ASTM D-2513
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 61
- Schedule Class:
- SDR 11