This product requires certification to purchase.

4 in. Grooved SDR 11 and Schedule 40 HDPE and 316 SS Stainless Steel Transition Fitting

Poly-Cam

701 Series 4 in. Grooved SDR 11 and Schedule 40 HDPE and 316 SS Stainless Steel Transition Fitting

  • Fast #
  • Part #P7010400S611
  • Item #5147271
  • Manufacturer Part #701-0400S611
3.4 out of 5 Customer Rating
Brand image
Poly-Cam

701 Series 4 in. Grooved SDR 11 and Schedule 40 HDPE and 316 SS Stainless Steel Transition Fitting

  • Fast #
  • Part #P7010400S611
  • Item #5147271
  • Manufacturer Part #701-0400S611
3.4 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1599, ASTM D-3350, ASTM D-2513, ASTM A-53 Grade B
Application:
Commercial, Industrial
Clean Bagged:
No
Collection:
701 Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Transition Coupling
Material:
Plastic, Stainless Steel
Material Type:
HDPE
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11