6 in. Grooved SDR 11 and Schedule 40 HDPE and 304 Stainless Steel Transition Fitting
701 Series 6 in. Grooved SDR 11 and Schedule 40 HDPE and 304 Stainless Steel Transition Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1599, ASTM D-3350, ASTM D-2513, ASTM A-53 Grade B
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Collection:
- 701 Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Transition Coupling
- Material:
- Plastic, Stainless Steel
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11