1-1/2 in. MPT Polyethylene and 304 Stainless Steel Transition End Fitting Only
710 Series 1-1/2 in. MPT Polyethylene and 304 Stainless Steel Transition End Fitting Only
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20 1983
- ASME:
- ASME B1.20 1983
- ASTM:
- ASTM D-2513, ASTM A-249, ASTM A-269
- Clean Bagged:
- No
- Collection:
- 710 Series
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MIPS
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Transition Coupling
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyethylene
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes