2 in. MPT SDR 9 Polyethylene and Bronze Transition Coupling
710 Series 2 in. MPT SDR 9 Polyethylene and Bronze Transition Coupling
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20 1983
- ASME:
- ASME B1.20 1983
- ASTM:
- ASTM D-2513, ASTM A-249, ASTM A-269
- Clean Bagged:
- No
- Collection:
- 710 Series
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Transition Coupling
- Material:
- Plastic, Bronze
- Material Type:
- Polyethylene
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 9