This product requires certification to purchase.

1 in. FPT SDR 11 Aluminum, Bronze and Polyethylene Transition Fitting

Poly-Cam

712 Series 1 in. FPT SDR 11 Aluminum, Bronze and Polyethylene Transition Fitting

  • Fast #
  • Part #P7120100AB
  • Item #1948316
  • Manufacturer Part #712-0100/AB
5 out of 5 Customer Rating
Brand image
Poly-Cam

712 Series 1 in. FPT SDR 11 Aluminum, Bronze and Polyethylene Transition Fitting

  • Fast #
  • Part #P7120100AB
  • Item #1948316
  • Manufacturer Part #712-0100/AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B1.20 1983
ASTM:
ASTM D-1598, ASTM D-3350, ASTM D-2513, ASTM A-249, ASTM A-269
Application:
Commercial, Industrial
Clean Bagged:
No
Collection:
712 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Transition Coupling
Material:
Aluminum, Bronze, Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11