4 in. IPS Straight SDR 11 and Schedule 40 Carbon Steel, HDPE and PVC Transition Fitting
730 Series 4 in. IPS Straight SDR 11 and Schedule 40 Carbon Steel, HDPE and PVC Transition Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1598, ASTM D-1599
- Collection:
- 730 Series
- End Connection 1:
- MIPS
- End Connection 2:
- Plain End
- End Connections:
- MIPS x Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic, Carbon Steel
- Material Type:
- HDPE, PVC
- Schedule Class:
- SDR 11;40