1-1/2 in. Flare Swivel Straight SDR 11 Plastic and 304L Stainless Steel Transition Fitting
914 Series 1-1/2 in. Flare Swivel Straight SDR 11 Plastic and 304L Stainless Steel Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- ASTM 1598 and ASTM 1599
- Material complies with California AB1953, SB1334 and SB1935
- Fully pressure rated to pipe SDR installed (200 psi, 250 psi)
- Can be made with CTS pipe
- Meets NSF 61, listing PM 13572
- Requires a copper gasket
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM D-1238, ASTM D-1505, ASTM D-1598, ASTM D-1599, ASTM D-1693, ASTM D-2513, ASTM D-3035, ASTM D-3350
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Collection:
- 914 Series
- End Connection 1:
- Female Flare
- End Connection 2:
- Female Flare
- End Connections:
- Female Flare
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Connector, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11