1 in. Swivel Nut Plastic Stainless Steel SDR 11 Connector

You last purchased this on
 
Poly-Cam

914 Series 1 in. Swivel Nut Plastic Stainless Steel SDR 11 Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Poly-Cam

914 Series 1 in. Swivel Nut Plastic Stainless Steel SDR 11 Connector

  • Fast #
  • Part #P9140100BZ11
  • Item #4869361
  • Manufacturer Part #914-0100BZ11
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • ASTM 1598 and ASTM 1599
  • Material complies with California AB1953, SB1334 and SB1935
  • Fully pressure rated to pipe SDR installed (200 psi, 250 psi)
  • Can be made with CTS pipe
  • Meets NSF 61, listing PM 13572
  • Requires a copper gasket
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM D-1238, ASTM D-1505, ASTM D-1598, ASTM D-1599, ASTM D-1693, ASTM D-2513, ASTM D-3035, ASTM D-3350
Application:
Commercial, Industrial
Clean Bagged:
No
Collection:
914 Series
End Connection 1:
Female Flare
End Connection 2:
Female Flare
End Connections:
Female Flare
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Connector, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-77/100 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
SDR 11