This product requires certification to purchase.

3/4 in. Swivel Nut Plastic Stainless Steel SDR 11 Connector

Poly-Cam

914 Series 3/4 in. Swivel Nut Plastic Stainless Steel SDR 11 Connector

  • Fast #
  • Part #P9140075BZ11
  • Item #4869360
  • Manufacturer Part #914-0075BZ11
3.3 out of 5 Customer Rating
Brand image
Poly-Cam

914 Series 3/4 in. Swivel Nut Plastic Stainless Steel SDR 11 Connector

  • Fast #
  • Part #P9140075BZ11
  • Item #4869360
  • Manufacturer Part #914-0075BZ11
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Fully pressure rated to pipe SDR installed (200 psi, 250 psi)
  • ASTM 1598 and ASTM 1599
  • Material complies with California AB1953, SB1334 and SB1935
  • Requires a copper gasket
  • Meets NSF 61, listing PM 13572
  • Can be made with CTS pipe
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM D-1238, ASTM D-1505, ASTM D-1598, ASTM D-1599, ASTM D-1693, ASTM D-2513, ASTM D-3035, ASTM D-3350
Clean Bagged:
No
Collection:
914 Series
End Connection 1:
Female Flare
End Connection 2:
Female Flare
End Connections:
Female Flare
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Connector, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-49/50
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 61
NSF Certified:
Yes