1 in. MNPT Carbon Steel Coupling
Series 710 1 in. MNPT Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20-1983 R 1992
- ASME:
- ASME B1.20-1983 R 1992
- ASTM:
- ASTM D-2513
- Collection:
- Series 710
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- Material:
- Carbon Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11