20 ft. X 100 ft. 4 Mil Premium Full Weight Poly Sheeting in Clear
20 ft. X 100 ft. 4 Mil Premium Full Weight Poly Sheeting in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use for dust or sawdust abatemen
- Moderate protection for interior or exterior jobs
- Premium Full Weight Grade
- Suitable for use in excavation and gardening applications
- Provides a barrier against vapor and airborne particles
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Package Quantity:
- 1 Roll
- Thickness:
- 4 mil
- Type:
- PASBPSCF0420FW
- Weight:
- 39 lb
- Width:
- 20 ft