This product requires certification to purchase.

20 in. x 500 ft. 3 Mil Low Denisty Poly Tubing In Clear

Poly-Pro II

20 in. x 500 ft. 3 Mil Low Denisty Poly Tubing In Clear

  • Fast #
  • Part #PLF2050003C
  • Item #9380761
  • Manufacturer Part #LF2050003C
4.1 out of 5 Customer Rating
Poly-Pro II

20 in. x 500 ft. 3 Mil Low Denisty Poly Tubing In Clear

  • Fast #
  • Part #PLF2050003C
  • Item #9380761
  • Manufacturer Part #LF2050003C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low Density Polyethylene
  • 3 Mil Thickness
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
500 ft
Material:
Plastic
Material Type:
Low Density Polyethylene
Package Quantity:
1 Roll
Thickness:
3 mil
Width:
20 in